Zoro Homepage

Hi-Vis Rain Jacket, Oxford, Class Type R Class 3 Hi-Vis Green, 3XL

  • Mfr # RW30-3Z1Y-3X

  • Zoro # G3862514


product price: $44.99
/ea

Key Features

Material
Oxford
Size
3XL
Color
Hi-Vis Green
Number of Pockets
4
ANSI Class
Type R Class 3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RW30-3Z1Y-3X
Zoro #
G3862514
UPC #
674326266480
Country of Origin
China

Dimensions

Size
3XL
Length
24
Overall Width
14
Overall Height
2

Details

Item
Hi-Vis Rain Jacket
Material
Oxford
Color
Hi-Vis Green
Number of Pockets
4
ANSI Class
Type R Class 3
Standards
ANSI/ISEA 107
Features
Fabric Weight
1.9344
Gender
Unisex
Includes
Detachable Hood
Water-Resistant
Yes

Description

Radians RW30-3Z1 General Purpose Rain Ja

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.