Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

High Visibility Bib Overall, Oxford, Hi-Vis Green, 4XL

  • Mfr # RW30-ES1Y-4X

  • Zoro # G3862645


product price: $49.65
/ea

Key Features

Material
Oxford
Color
Hi-Vis Green
Features
300 Denier PU Coated Hi-Vis Oxford Material 2" Silver Reflective Tape - Two Horizontal Stripes on Each Leg, 1 Horizontal Stripe on Waist Slash Pockets Upper Chest Pocket with Zipper, 4 Pen Pockets, One Large Pocket Adjustable Suspender Straps Front Hook & Loop Fly Closure Side Waist Zipper Expansion Adjustable Snaps on Lower Leg 25 Wash Max
Standards
ANSI/ISEA 107
Fabric Weight
1.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RW30-ES1Y-4X
Zoro #
G3862645
UPC #
674326266565
Country of Origin
China

Dimensions

Size
4XL
Length
10
Overall Width
12
Width
12
Overall Height
2
Height
2

Details

Item
High Visibility Bib Overall
Material
Oxford
Color
Hi-Vis Green
Features
300 Denier PU Coated Hi-Vis Oxford Material 2" Silver Reflective Tape - Two Horizontal Stripes on Each Leg, 1 Horizontal Stripe on Waist Slash Pockets Upper Chest Pocket with Zipper, 4 Pen Pockets, One Large Pocket Adjustable Suspender Straps Front Hook & Loop Fly Closure Side Waist Zipper Expansion Adjustable Snaps on Lower Leg 25 Wash Max
Standards
ANSI/ISEA 107
Fabric Weight
1.5
ANSI Class
Class E

Description

Radians RW30-ES1Y General Purpose Rain B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.