High Visibility Bib Overall, Oxford, Hi-Vis Green, L

  • Mfr # RW30-ES1Y-L

  • Zoro # G3862627


product price: $38.89
/ea

Key Features

Size
L
Material
Oxford
Color
Hi-Vis Green
Features
300 Denier PU Coated Hi-Vis Oxford Material 2" Silver Reflective Tape - Two Horizontal Stripes on Each Leg, 1 Horizontal Stripe on Waist Slash Pockets Upper Chest Pocket with Zipper, 4 Pen Pockets, One Large Pocket Adjustable Suspender Straps Front Hook & Loop Fly Closure Side Waist Zipper Expansion Adjustable Snaps on Lower Leg 25 Wash Max
Standards
ANSI/ISEA 107
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RW30-ES1Y-L
Zoro #
G3862627
UPC #
674326266527
Country of Origin
China

Dimensions

Size
L
Length
15.5
Height
2
Overall Width
11.5
Width
11.5
Overall Height
2

Details

Item
High Visibility Bib Overall
Material
Oxford
Color
Hi-Vis Green
Features
300 Denier PU Coated Hi-Vis Oxford Material 2" Silver Reflective Tape - Two Horizontal Stripes on Each Leg, 1 Horizontal Stripe on Waist Slash Pockets Upper Chest Pocket with Zipper, 4 Pen Pockets, One Large Pocket Adjustable Suspender Straps Front Hook & Loop Fly Closure Side Waist Zipper Expansion Adjustable Snaps on Lower Leg 25 Wash Max
Standards
ANSI/ISEA 107
Fabric Weight
1.2594
ANSI Class
Class E

Description

Radians RW30-ES1Y General Purpose Rain B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.