Hi-Vis Rain Jacket, Rip Stop Oxford, Class Class 3 Hi-Vis Green, 4XL

  • Mfr # RW32-3Z1Y-4X

  • Zoro # G3862934


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Material
Rip Stop Oxford
Size
4XL
Color
Hi-Vis Green
Number of Pockets
5
ANSI Class
Class 3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RW32-3Z1Y-4X
Zoro #
G3862934
UPC #
674326266350
Country of Origin
China

Dimensions

Size
4XL
Length
18.5
Overall Width
14
Overall Height
5

Details

Item
Hi-Vis Rain Jacket
Material
Rip Stop Oxford
Color
Hi-Vis Green
Number of Pockets
5
ANSI Class
Class 3
Standards
ANSI/ISEA 107
Features
300D PU Coated Rip Stop Oxford Hi-Vis Polyester Material Waterproof per ANSI 107, 7.5.3 (AATCC 127 2008) Breathable per ANSI 107, 7.6 (ASTME96-05) 3M® 8906 2" Silver Reflective Tape 2 Horizontal, 2 Vertical and 2 Sleeve Stripes Cape Vented Front & Back Cap with D-Ring Pass Through Adjustable Elastic Sleeve Cuffs with Hook & Loop Closure Attached Hood Mic Tabs on Both Shoulders Zipper Front Closure with Snap Closure Storm Flap 2 Lower Front Pockets, Flap Covered Chest Pocket, Chest Pocket, Fleece Lined Inside Pocket 25 Wash Max
Gender
Unisex
Fabric Weight
3.1562
Includes
Zipper Front Closure with Snap Closure Storm Flap, 3M® 8906 2" Silver Reflective Tape, 2 Horizontal, 2 Vertical and 2 Sleeve Stripes, Double stitched seams for extra durability, Vented Front & Back Cape with D-Ring Pass Through, Adjustable Elastic Sleeve Cuffs with Hook & Loop Closure, Attached Stowable Hood, Mic Tabs on Both Shoulders, 2 Lower Front Pockets, Flap Covered Chest Pocket, Chest Pocket, Fleece Lined Inside Pocket
Water-Resistant
Yes

Description

Radians RW32-3Z1Y Heavy Duty Rip Stop Wa

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.