Hi-Vis Rain Jacket, Rip Stop Oxford, Class Class 3 Hi-Vis Green, 5XL

  • Mfr # RW32-3Z1Y-5X

  • Zoro # G3862916


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Material
Rip Stop Oxford
Size
5XL
Color
Hi-Vis Green
Number of Pockets
5
Number of Inside Pockets
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RW32-3Z1Y-5X
Zoro #
G3862916
UPC #
674326266367
Country of Origin
China

Dimensions

Size
5XL
Length
17
Overall Width
14
Overall Height
2

Details

Item
Hi-Vis Rain Jacket
Material
Rip Stop Oxford
Color
Hi-Vis Green
Number of Pockets
5
Number of Inside Pockets
1
ANSI Class
Class 3
Standards
ANSI/ISEA 107
Features
300D PU Coated Rip Stop Oxford Hi-Vis Polyester Material Waterproof per ANSI 107, 7.5.3 (AATCC 127 2008) Breathable per ANSI 107, 7.6 (ASTME96-05) 3M® 8906 2" Silver Reflective Tape 2 Horizontal, 2 Vertical and 2 Sleeve Stripes Cape Vented Front & Back Cap with D-Ring Pass Through Adjustable Elastic Sleeve Cuffs with Hook & Loop Closure Attached Hood Mic Tabs on Both Shoulders Zipper Front Closure with Snap Closure Storm Flap 2 Lower Front Pockets, Flap Covered Chest Pocket, Chest Pocket, Fleece Lined Inside Pocket 25 Wash Max
Gender
Unisex
Fabric Weight
3.2
Includes
Attached Stowable Hood, 2 Lower Front Pockets, Flap Covered Chest Pocket, Chest Pocket, Fleece Lined Inside Pocket
Water-Resistant
Yes

Description

Radians RW32-3Z1Y Heavy Duty Rip Stop Wa

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.