
Hi-Vis 2-in-1 Bomber Jacket, 100% Polyester Oxford, 300D, DWR Coated, Hi-Vis Orange / Black, 5XL (Discontinued)
- Mfr # SJ110B-3ZOS-5X
- Zoro # G3871806
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SJ110B-3ZOS-5X
Zoro #
G3871806
UPC #
674326274843
Country of Origin
China
Dimensions
Size
5XL
Length
17
Overall Height
4
Overall Width
14
Details
Item
Hi-Vis 2-in-1 Bomber Jacket
Material
100% Polyester Oxford, 300D, DWR Coated
Color
Hi-Vis Orange / Black
Number of Pockets
5
Number of Inside Pockets
2
Lining Material
Fleece
Insulated for Cold Conditions
Yes
Standards
ANSI/ISEA 107, AATCC35
Features
Gender
Unisex
Fabric Weight
300D
Weight
3.9
Water-Resistant
Yes
Description
Radians SJ110B Class 3 Two-in-One High V
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.