Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hi-Vis 3-in-1 Bomber Jacket, 100% Polyester Oxford, 300D, DWR Coated, Hi-Vis Green / Black, 3XL

  • Mfr # SJ210B-3ZGS-3X

  • Zoro # G3871919


product price: $57.99
/ea

Key Features

Material
100% Polyester Oxford, 300D, DWR Coated
Size
3XL
Color
Hi-Vis Green / Black
Number of Pockets
Several
Number of Inside Pockets
Multiple
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SJ210B-3ZGS-3X
Zoro #
G3871919
UPC #
674326274904
Country of Origin
China

Dimensions

Size
3XL
Length
17
Overall Width
13
Overall Height
5

Details

Item
Hi-Vis 3-in-1 Bomber Jacket
Material
100% Polyester Oxford, 300D, DWR Coated
Color
Hi-Vis Green / Black
Number of Pockets
Several
Number of Inside Pockets
Multiple
Lining Material
Fleece
Insulated for Cold Conditions
Yes
Standards
ANSI/ISEA 107, AATCC35
Features
Zip Out Removable Fleece Jacket with Lined Sleeves; 2" Silver Reflective Tape; PU Coated Weather Proof Polyester Shell; Concealed Attached Hood; Black Elasticized Waistband; Black Elasticized Cuffs with Hook & Loop Closures; Zippered Fleece Lined Slash Pockets; Cell Phone / Radio Chest Pocket; Fleece Lined Chest Pocket with Zipper; Three Outside Pockets on Fleece Jacket; Clear Chest Badge Holder; Two Left Sleeve Pencil Pockets; Mic Tabs on Both Shoulders
Gender
Unisex
Weight
4.3125
Includes
Zip Out Removable Fleece Jacket, Concealed Hood, Several Inner and Outer Pockets
Water-Resistant
Yes

Description

Radians SJ210B Three-in-One Deluxe High

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.