
Radians SP41 Class E Sealed Waterproof S, Oxford, Hi-Vis Green, 5X-6X
Mfr # SP41-EPGS-5X6X
Zoro # G3862758
product price: $21.75
/eaKey Features
Color
Hi-Vis Green
Material
Oxford
Features
100% polyester.
2" silver tape reflective material, 2 horizontal stripes per leg.
Slash through pockets.
Full elastic waist.
Lower leg cuff snap.
300 denier.
Colors: Hi-Vis Green.
Meets ANSI/ISEA 107 Standards.
Standards
ANSI/ISEA 107
Length
11.2
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SP41-EPGS-5X6X
Zoro #
G3862758
UPC #
674326242170
Country of Origin
China
Dimensions
Size
5X-6X
Length
11.2
Width
8.6
Height
1.6
Details
Item
Radians SP41 Class E Sealed Waterproof S
Color
Hi-Vis Green
Material
Oxford
Features
100% polyester.
2" silver tape reflective material, 2 horizontal stripes per leg.
Slash through pockets.
Full elastic waist.
Lower leg cuff snap.
300 denier.
Colors: Hi-Vis Green.
Meets ANSI/ISEA 107 Standards.
Standards
ANSI/ISEA 107
Fabric Weight
300 denier
Description
Radians SP41 Class E Sealed Waterproof S
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.