
Radians SP61 Class E Surveyor Safety Pants (Discontinued)
- Mfr # SP61-EPOS-ML
- Zoro # G3871316
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SP61-EPOS-ML
Zoro #
G3871316
UPC #
674326242194
Country of Origin
China
Dimensions
Size
M-L
Height
1.8
Length
10.6
Width
8.2
Details
Item
Radians SP61 Class E Surveyor Safety Pan
Color
Hi-Vis Orange
Material
100% Polyester Mesh and 100% Polyester Tricot
Features
100% Polyester Mesh Bottom and 100% Polyester Solid Top.; 2" Silver Tape Reflective Material with Two Tone Contrasting Trim.; 2 Upper Slash Through Pockets.; 2 Back Pockets.; Full Length Zipper on Both Legs.; Hi Vis Green & Hi Vis Orange.; Meets ANSI/ISEA 107 Standards.
Standards
ANSI/ISEA 107
Description
Radians SP61 Class E Surveyor Safety Pan
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.