Zoro Homepage

Radians ST11-3 Type R Class 3 Short Slee, Type R Class 3, Type R Class 3, Birdseye Mesh, 4X

  • Mfr # ST11-3POS-4X

  • Zoro # G3874308


product price: $15.59
/ea

Key Features

Material
Birdseye Mesh
Standards
ANSI/ISEA 107
Length
11
Number of Outside Pockets
1 Upper Left Front
ANSI Type
Type R Class 3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ST11-3POS-4X
Zoro #
G3874308
UPC #
674326303079
Country of Origin
China

Dimensions

Size
4X
Length
11
Overall Width
9.6
Width
9.6
Overall Height
1
Overall Length
11
Height
1
Reflective Stripe Width
2 inches

Details

Item
Radians ST11-3 Type R Class 3 Short Slee
Material
Birdseye Mesh
Color
Hi-Vis Orange
Standards
ANSI/ISEA 107
Number of Outside Pockets
1 Upper Left Front
ANSI Type
Type R Class 3
ANSI Class
Type R Class 3
Type
Shirt
Fabric
Birdseye Mesh
Gender
Unisex
Features
Max-Driâ„¢ Moisture Wicking Mesh Technology.; 2" Heat Transfer, Stretchable Reflective Tape.; 2 Horizontal Stripes and Individual Sleeve Stripes; Pockets: 1 Upper Left Front.; Materials: 100% Wicking Polyester Mesh.; 25 Wash Max.; Meets ANSI/ISEA 107 Standards.
Reflective Stripe Main Color
Silver
Back Stripe Pattern
Horizontal

Description

Radians ST11-3 Type R Class 3 Short Slee

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.