Zoro Homepage

Short Sleeve Hi-Vis Black Bottom Shirt, Type R Class 2, Type R Class 2, Birdseye Mesh, 3X

  • Mfr # ST11B-2PGS-3X

  • Zoro # G3870275


product price: $13.49
/ea

Key Features

Material
Birdseye Mesh
Standards
ANSI/ISEA 107
Length
11.6
Number of Outside Pockets
1 Upper Left Front
ANSI Type
Type R Class 2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ST11B-2PGS-3X
Zoro #
G3870275
UPC #
674326289465
Country of Origin
China

Dimensions

Size
3X
Length
11.6
Overall Height
1.2
Height
1.2
Overall Width
8.6
Overall Length
11.6
Width
8.6
Reflective Stripe Width
2 inches

Details

Item
Short Sleeve Hi-Vis Black Bottom Shirt
Material
Birdseye Mesh
Color
Hi-Vis Green / Black
Standards
ANSI/ISEA 107
Number of Outside Pockets
1 Upper Left Front
ANSI Type
Type R Class 2
ANSI Class
Type R Class 2
Type
Shirt
Gender
Unisex
Features
Max-Driâ„¢ Moisture Wicking Mesh Technology.; 2" Heat Transfer, Stretchable Reflective Tape. 1 Horizontal Stripe.; Pockets: 1 Upper Left Front.; Materials: 100% Wicking Polyester Mesh.; Color Blocking at the Bottom.; 25 Wash Max.; Meets ANSI/ISEA 107 Standards.
Fabric
Birdseye Mesh
Reflective Stripe Main Color
Silver
Back Stripe Pattern
Horizontal

Description

Radians ST11B Type R Class 2 Short Sleev

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.