
Radians ST12 Class 2 High Visibility Saf, Type R Class 2, Type R, Birdseye Mesh, Hi-Vis Orange, 3X
Mfr # ST12-2POS-3X
Zoro # G3871158
product price: $16.39
/eaKey Features
Material
Birdseye Mesh
Color
Hi-Vis Orange
Standards
ANSI/ISEA 107
Number of Outside Pockets
1
ANSI Type
Type R
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ST12-2POS-3X
Zoro #
G3871158
UPC #
674326254098
Country of Origin
China
Dimensions
Size
3X
Length
8.8
Overall Height
2
Overall Length
8.8
Overall Width
7
Height
2
Width
7
Reflective Stripe Width
2 inches
Details
Item
Radians ST12 Class 2 High Visibility Saf
Material
Birdseye Mesh
Color
Hi-Vis Orange
Standards
ANSI/ISEA 107
Number of Outside Pockets
1
ANSI Type
Type R
ANSI Class
Type R Class 2
Gender
Unisex
Fabric
Birdseye Mesh
Closure Type
Placket
Features
Max-Driâ„¢ Moisture Wicking Mesh Technology.; 2" Heat Transfer Reflective Tape. 1 Horizontal Stripe.; Pockets: 1 Upper Left Front.; Collar with 2 buttons.; Materials: 100% Wicking Polyester Mesh.; 25 Wash Max.; Meets ANSI/ISEA 107 Standards.
Reflective Stripe Main Color
Silver
Description
Radians ST12 Class 2 High Visibility Saf
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.