Radians ST12 Class 2 High Visibility Saf, Type R Class 2, Type R, Birdseye Mesh, Hi-Vis Orange, 5X

  • Mfr # ST12-2POS-5X

  • Zoro # G3871623


product price: $16.39
/ea

Key Features

Material
Birdseye Mesh
Color
Hi-Vis Orange
Length
12
Standards
ANSI/ISEA 107
Number of Outside Pockets
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ST12-2POS-5X
Zoro #
G3871623
UPC #
674326254111
Country of Origin
China

Dimensions

Size
5X
Length
12
Overall Height
1.2
Overall Width
8.8
Width
8.8
Overall Length
12
Height
1.2
Reflective Stripe Width
2"

Details

Item
Radians ST12 Class 2 High Visibility Saf
Material
Birdseye Mesh
Color
Hi-Vis Orange
Standards
ANSI/ISEA 107
Number of Outside Pockets
1
ANSI Type
Type R
ANSI Class
Type R Class 2
Closure Type
Placket
Gender
Unisex
Features
Max-Driâ„¢ Moisture Wicking Mesh Technology.; 2" Heat Transfer Reflective Tape. 1 Horizontal Stripe.; Pockets: 1 Upper Left Front.; Collar with 2 buttons.; Materials: 100% Wicking Polyester Mesh.; 25 Wash Max.; Meets ANSI/ISEA 107 Standards.
Fabric
Birdseye Mesh
Reflective Stripe Main Color
Silver

Description

Radians ST12 Class 2 High Visibility Saf

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products