Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Radians ST12 Class 2 High Visibility Saf, Type R Class 2, Type R Class 2, Birdseye Mesh, 4X

  • Mfr # ST12-2POS-4X

  • Zoro # G3871203


product price: $14.75
/ea

Key Features

Material
Birdseye Mesh
Color
Hi-Vis Orange
Length
10.7
Standards
ANSI/ISEA 107
Number of Outside Pockets
1 Upper Left Front
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ST12-2POS-4X
Zoro #
G3871203
UPC #
674326254104
Country of Origin
China

Dimensions

Size
4X
Length
10.7
Height
1
Width
9.1
Overall Width
9.1
Overall Height
1
Overall Length
10.7
Reflective Stripe Width
2 inches

Details

Item
Radians ST12 Class 2 High Visibility Saf
Material
Birdseye Mesh
Color
Hi-Vis Orange
Standards
ANSI/ISEA 107
Number of Outside Pockets
1 Upper Left Front
ANSI Type
Type R Class 2
ANSI Class
Type R Class 2
Fabric
Birdseye Mesh
Gender
Unisex
Features
Max-Driâ„¢ Moisture Wicking Mesh Technology.; 2" Heat Transfer Reflective Tape. 1 Horizontal Stripe.; Pockets: 1 Upper Left Front.; Collar with 2 buttons.; Materials: 100% Wicking Polyester Mesh.; 25 Wash Max.; Meets ANSI/ISEA 107 Standards.
Closure Type
Placket

Description

Radians ST12 Class 2 High Visibility Saf

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.