Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Radians ST21 Class 3 Long Sleeve T-shirt, Type R Class 3, Type R Class 3, Birdseye Mesh, S

  • Mfr # ST21-3POS-S

  • Zoro # G3870957


product price: $20.45
/ea

Key Features

Size
S
Material
Birdseye Mesh
Color
Hi-Vis Orange
Back Stripe Pattern
Horizontal
Standards
ANSI/ISEA 107
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ST21-3POS-S
Zoro #
G3870957
UPC #
674326291215
Country of Origin
China

Dimensions

Size
S
Length
11.9
Height
0.54
Overall Length
11.9
Width
9.69
Overall Width
9.69
Overall Height
0.54
Reflective Stripe Width
2"

Details

Item
Radians ST21 Class 3 Long Sleeve T-shirt
Material
Birdseye Mesh
Color
Hi-Vis Orange
Back Stripe Pattern
Horizontal
Standards
ANSI/ISEA 107
Number of Outside Pockets
1
ANSI Type
Type R Class 3
ANSI Class
Type R Class 3
Fabric
Birdseye Mesh
Gender
Unisex
Closure Type
Pullover
Features
Max-Driâ„¢ Moisture Wicking Mesh Technology.; Durable 2" Heat Transfer Reflective Tape. 1 Horizontal Stripe on torso, 2 horizontal stripes on arms.; Pockets: 1 Upper Left Front.; Materials: 100% Polyester Birds-Eye Mesh.; 25 Wash Max.; Meets ANSI/ISEA 107 Standards.
Type
Shirt

Description

Radians ST21 Class 3 Long Sleeve T-shirt

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.