
Radians ST21B Type R Class 3 Long Sleeve, Type R Class 3, Type R Class 3, Birdseye Mesh, 4X
Mfr # ST21B-3PGS-4X
Zoro # G3870449
product price:Â $21.25
/eaKey Features
Material
Birdseye Mesh
Color
Hi-Vis Green / Black
Standards
ANSI/ISEA 107
Length
11
Number of Outside Pockets
1 Upper Left Front
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ST21B-3PGS-4X
Zoro #
G3870449
UPC #
674326289403
Country of Origin
China
Dimensions
Size
4X
Length
11
Width
9.6
Height
1
Overall Width
9.6
Overall Length
11
Overall Height
1
Reflective Stripe Width
2 inches
Details
Item
Radians ST21B Type R Class 3 Long Sleeve
Material
Birdseye Mesh
Color
Hi-Vis Green / Black
Standards
ANSI/ISEA 107
Number of Outside Pockets
1 Upper Left Front
ANSI Type
Type R Class 3
ANSI Class
Type R Class 3
Fabric
Birdseye Mesh
Gender
Unisex
Features
Reflective Stripe Main Color
Silver
Back Stripe Pattern
Horizontal
Description
Radians ST21B Type R Class 3 Long Sleeve
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.