Zoro Homepage

Radians ST21B Type R Class 3 Long Sleeve, Type R Class 3, Type R Class 3, Birdseye Mesh, L

  • Mfr # ST21B-3PGS-L

  • Zoro # G3870248


product price: $21.25
/ea

Key Features

Material
Birdseye Mesh
Color
Hi-Vis Green / Black
Standards
ANSI/ISEA 107
Length
10.4
Number of Outside Pockets
1 Upper Left Front
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ST21B-3PGS-L
Zoro #
G3870248
UPC #
674326289366
Country of Origin
China

Dimensions

Size
L
Length
10.4
Height
1.6
Overall Width
8.4
Overall Height
1.6
Width
8.4
Overall Length
10.4
Reflective Stripe Width
2"

Details

Item
Radians ST21B Type R Class 3 Long Sleeve
Material
Birdseye Mesh
Color
Hi-Vis Green / Black
Standards
ANSI/ISEA 107
Number of Outside Pockets
1 Upper Left Front
ANSI Type
Type R Class 3
ANSI Class
Type R Class 3
Fabric
Birdseye Mesh
Gender
Unisex
Features
Max-Driâ„¢ Moisture Wicking Mesh Technology.; 2" Heat Transfer, Stretchable Reflective Tape. 1 Horizontal Stripe on Torso, 2 Stripes on Sleeves.; Pockets: 1 Upper Left Front.; Materials: 100% Wicking Polyester Mesh.; Color Blocking at Base and Bottom of Sleeves.; 25 Wash Max.; Meets ANSI/ISEA 107 Standards.
Reflective Stripe Main Color
Silver
Back Stripe Pattern
Horizontal

Description

Radians ST21B Type R Class 3 Long Sleeve

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.