Zoro Homepage

Radians ST21B Type R Class 3 Long Sleeve, Type R Class 3, Type R Class 3, Birdseye Mesh, M

  • Mfr # ST21B-3PGS-M

  • Zoro # G3870345


product price: $21.25
/ea

Key Features

Material
Birdseye Mesh
Color
Hi-Vis Green / Black
Length
11
Standards
ANSI/ISEA 107
Number of Outside Pockets
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ST21B-3PGS-M
Zoro #
G3870345
UPC #
674326289359
Country of Origin
China

Dimensions

Size
M
Length
11
Overall Width
9.6
Overall Length
11
Overall Height
1
Width
9.6
Height
1
Reflective Stripe Width
2 inches

Details

Item
Radians ST21B Type R Class 3 Long Sleeve
Material
Birdseye Mesh
Color
Hi-Vis Green / Black
Standards
ANSI/ISEA 107
Number of Outside Pockets
1
ANSI Type
Type R Class 3
ANSI Class
Type R Class 3
Fabric
Birdseye Mesh
Features
Type
Shirt
Gender
Unisex
Reflective Stripe Main Color
Silver
Back Stripe Pattern
Horizontal

Description

Radians ST21B Type R Class 3 Long Sleeve

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.