
Radians ST22 Class 2 High Visibility Saf, Type R Class 2, Type R, Birdseye Mesh, Hi-Vis Green, 2X
Mfr # ST22-2PGS-2X
Zoro # G3871648
product price: $19.55
/eaKey Features
Material
Birdseye Mesh
Length
12
Standards
ANSI/ISEA 107
Number of Outside Pockets
1 Upper Left Front
ANSI Type
Type R
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ST22-2PGS-2X
Zoro #
G3871648
UPC #
674326254159
Country of Origin
China
Dimensions
Size
2X
Length
12
Overall Length
12
Overall Height
1.2
Height
1.2
Overall Width
8.8
Width
8.8
Reflective Stripe Width
2 inches
Details
Item
Radians ST22 Class 2 High Visibility Saf
Material
Birdseye Mesh
Color
Hi-Vis Green
Standards
ANSI/ISEA 107
Number of Outside Pockets
1 Upper Left Front
ANSI Type
Type R
ANSI Class
Type R Class 2
Closure Type
Placket
Gender
Unisex
Features
Max-Driâ„¢ Moisture Wicking Mesh Technology.; 2" Heat Transfer Reflective Tape. 1 Horizontal Stripe.; Collar with 2 buttons.; Pockets: 1 Upper Left Front.; Materials: 100% Wicking Polyester Mesh.; 25 Wash Max.; Meets ANSI/ISEA 107 Standards.
Fabric
Birdseye Mesh
Description
Radians ST22 Class 2 High Visibility Saf
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.