Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Radians ST31-2 Short Sleeve Cooling T-Sh, Type R Class 2, Type R Class 2, Hi-Vis Green, 3X

  • Mfr # ST31-2PGS-3X

  • Zoro # G3878928


product price: $24.59
/ea

Key Features

Size
3X
Material
Max-Dri™ moisture wicking polyester mesh
Color
Hi-Vis Green
Length
11
Standards
ANSI/ISEA 107
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ST31-2PGS-3X
Zoro #
G3878928
UPC #
674326315164
Country of Origin
China

Dimensions

Size
3X
Length
11
Overall Height
1
Overall Width
9.6
Height
1
Overall Length
11
Width
9.6
Reflective Stripe Width
2"

Details

Item
Radians ST31-2 Short Sleeve Cooling T-Sh
Material
Max-Dri™ moisture wicking polyester mesh
Color
Hi-Vis Green
Standards
ANSI/ISEA 107
Number of Outside Pockets
1
ANSI Type
Type R Class 2
ANSI Class
Type R Class 2
Fabric Weight
0.5 oz
Type
Shirt
Features
Max-Driâ„¢ Moisture Wicking Polyester Mesh with RadCoolâ„¢ Technology; 2" Heat Transfer, Segmented Reflective Tape. 1 Horizontal Stripe.; Pockets: 1 Upper Left Front.; Mesh Sideseam Insert.; 25 Wash Max.; Meets ANSI/ISEA 107 Standards.

Description

Radians ST31-2 Short Sleeve Cooling T-Sh

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.