
Radians ST31-3 Long Sleeve Cooling T-Shi, Type R Class 3, Polyester Mesh, Hi-Vis Green, 5X (Discontinued)
- Mfr # ST31-3PGS-5X
- Zoro # G3878334
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ST31-3PGS-5X
Zoro #
G3878334
UPC #
674326315263
Country of Origin
China
Dimensions
Size
5X
Length
11
Overall Length
11
Overall Width
9.6
Width
9.6
Overall Height
1
Height
1
Details
Item
Radians ST31-3 Long Sleeve Cooling T-Shi
Material
Polyester Mesh
Color
Hi-Vis Green
Standards
ANSI/ISEA 107
ANSI Class
Type R Class 3
Features
Max-Driâ„¢ Moisture Wicking Polyester Mesh with RadCoolâ„¢ Technology; 2" Heat Transfer, Segmented Reflective Tape. 2 Horizontal Stripes on sleeves.; Pockets: 1 Upper Left Front.; Mesh Sideseam Insert.; 25 Wash Max.; Meets ANSI/ISEA 107 Standards.
Fabric
Polyester Mesh
Description
Radians ST31-3 Long Sleeve Cooling T-Shi
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.