Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Radians ST31-3 Long Sleeve Cooling T-Shi, Type R Class 3, Type R Class 3, Polyester Mesh, S

  • Mfr # ST31-3PGS-S

  • Zoro # G3878395


product price: $40.49
/ea

Key Features

Material
Polyester Mesh
Color
Hi-Vis Green
Standards
ANSI/ISEA 107
Number of Outside Pockets
1
ANSI Type
Type R Class 3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ST31-3PGS-S
Zoro #
G3878395
UPC #
674326315195
Country of Origin
China

Dimensions

Size
S
Length
11
Overall Width
9.6
Width
9.6
Height
1
Overall Length
11
Overall Height
1

Details

Item
Radians ST31-3 Long Sleeve Cooling T-Shi
Material
Polyester Mesh
Color
Hi-Vis Green
Standards
ANSI/ISEA 107
Number of Outside Pockets
1
ANSI Type
Type R Class 3
ANSI Class
Type R Class 3
Fabric
Polyester Mesh
Gender
Unisex
Features
Max-Driâ„¢ Moisture Wicking Polyester Mesh with RadCoolâ„¢ Technology; 2" Heat Transfer, Segmented Reflective Tape. 2 Horizontal Stripes on sleeves.; Pockets: 1 Upper Left Front.; Mesh Sideseam Insert.; 25 Wash Max.; Meets ANSI/ISEA 107 Standards.
Type
Shirt

Description

Radians ST31-3 Long Sleeve Cooling T-Shi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.