
Unisex Hi-Vis Economy Vest w/Two-Tone Trim, 100% Polyester Mesh, Zipper Closure, Hi-Vis Orange
Mfr # SV22-2ZOM-XL
Zoro # G3866224
product price:Â $9.69
/eaKey Features
Standards
ANSI/ISEA 107
Material
100% Polyester Mesh
Reflective Stripe Width
2 in
ANSI Type
Type R
Closure Type
Zipper Closure
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SV22-2ZOM-XL
Zoro #
G3866224
UPC #
674326237602
Country of Origin
China
Dimensions
Size
Xl
Reflective Stripe Width
2 in
Length
12.5
Overall Height
1.5
Overall Width
9.5
Details
Item
Hi-Vis Economy Vest w/Two-Tone Trim
Standards
ANSI/ISEA 107
Color
Hi-Vis Orange
Material
100% Polyester Mesh
ANSI Type
Type R
Closure Type
Zipper Closure
ANSI Class
2
Total Number of Pockets
2
Features
Closure: Zipper.; 2" silver tape reflective material. 1 horizontal stripe.; Contrasting trim detail.; Pockets: 1 Upper Left Front, 1 Lower Right Inside.; Material: 100% polyester mesh.; Meets ANSI/ISEA 107 Standards.
Fabric Weight
0.4531
Number of Outside Pockets
1
Gender
Unisex
Vest Front Style
Zipper Closure
Covered Pocket Locations
Upper Left Front and Lower Right Inside
Number of Pockets with Closure
2
Description
Radians SV22-2 Economy Type R Class 2 Sa
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.