Radians SV24-3 Type R Class 3 Breakaway, 100% Polyester Mesh, Zip-N-Rip Closure Closure, Size XL-2X

  • Mfr # SV24-3GM-XL/2X

  • Zoro # G3868114


product price: $18.69
/ea

Key Features

Color
Hi-Vis Green
Material
100% Polyester Mesh
Closure Type
Zip-N-Rip Closure
Number of Outside Pockets
2
Standards
ANSI/ISEA 107
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SV24-3GM-XL/2X
Zoro #
G3868114
UPC #
674326243214
Country of Origin
China

Dimensions

Size
XL-2X
Length
10.8
Overall Height
1.8
Height
1.8
Overall Width
8.4
Width
8.4

Details

Item
Radians SV24-3 Type R Class 3 Breakaway
Color
Hi-Vis Green
Material
100% Polyester Mesh
Closure Type
Zip-N-Rip Closure
Number of Outside Pockets
2
Standards
ANSI/ISEA 107
ANSI Class
Type R Class 3
Gender
Unisex
Features
5 Point Breakaway - front closure, both shoulders and sleeves, and both sides.; Closure: Zip-N-Rip™ Zipper.; Tape: 2" Silver Reflective Material. 1 horizontal stripe.; Contrasting Trim Detail.; Pockets: 1 upper outside with flap, 1 upper outside no flap, 2 lower inside.; Materials: 100% polyester mesh.; Meets ANSI/ISEA 107 Standards.
Fabric Weight
0.75

Description

Radians SV24-3 Type R Class 3 Breakaway

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.