
Radians SV27 Multipurpose Surveyor Type, 100% Polyester Mesh, Zipper Closure Closure, Hi-Vis Green
Mfr # SV27-2ZGM-2X
Zoro # G3865637
product price: $8.19
/eaKey Features
Material
100% Polyester Mesh
Closure Type
Zipper Closure
Standards
ANSI/ISEA 107
ANSI Class
Type R Class 2
Gender
Unisex
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SV27-2ZGM-2X
Zoro #
G3865637
UPC #
674326278810
Country of Origin
China
Dimensions
Size
2X
Length
10
Overall Height
1.4
Overall Width
8.4
Width
8.4
Height
1.4
Details
Item
Radians SV27 Multipurpose Surveyor Type
Color
Hi-Vis Green
Material
100% Polyester Mesh
Closure Type
Zipper Closure
Standards
ANSI/ISEA 107
ANSI Class
Type R Class 2
Gender
Unisex
Features
Closure: Zipper.; 2" silver tape reflective material. 1 horizontal stripe.; Pockets: Upper chest pocket, 2 each lower flap covered, inside tablet pocket.; Materials: 100% polyester mesh.; Meets ANSI/ISEA 107 Standards.
Fabric Weight
0.45
Description
Radians SV27 Multipurpose Surveyor Type
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.