Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Radians SV27 Multipurpose Surveyor Type, 100% Polyester Mesh, Zipper Closure Closure, Hi-Vis Green

  • Mfr # SV27-2ZGM-3X

  • Zoro # G3865558


product price: $11.69
/ea

Key Features

Material
100% Polyester Mesh
Closure Type
Zipper Closure
Standards
ANSI/ISEA 107
ANSI Class
Type R Class 2
Features
Closure: Zipper.; 2" silver tape reflective material. 1 horizontal stripe.; Pockets: Upper chest pocket, 2 each lower flap covered, inside tablet pocket.; Materials: 100% polyester mesh.; Meets ANSI/ISEA 107 Standards.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SV27-2ZGM-3X
Zoro #
G3865558
UPC #
674326278827
Country of Origin
China

Dimensions

Size
3X
Length
12.5
Width
10
Height
1.5
Overall Height
1.5
Overall Width
10

Details

Item
Radians SV27 Multipurpose Surveyor Type
Color
Hi-Vis Green
Material
100% Polyester Mesh
Closure Type
Zipper Closure
Standards
ANSI/ISEA 107
ANSI Class
Type R Class 2
Features
Closure: Zipper.; 2" silver tape reflective material. 1 horizontal stripe.; Pockets: Upper chest pocket, 2 each lower flap covered, inside tablet pocket.; Materials: 100% polyester mesh.; Meets ANSI/ISEA 107 Standards.
Fabric Weight
0.4719
Gender
Unisex

Description

Radians SV27 Multipurpose Surveyor Type

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.