
Radians SV272-2 Type R Class 2 Multipurp, 100% Polyester Mesh, Zipper Closure Closure, Size 2X
Mfr # SV272-2ZOM-2X
Zoro # G3875096
product price: $10.99
/eaKey Features
Material
100% Polyester Mesh
Closure Type
Zipper Closure
Standards
ANSI/ISEA 107
ANSI Class
Type R Class 2
Gender
Unisex
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SV272-2ZOM-2X
Zoro #
G3875096
UPC #
674326306476
Country of Origin
China
Dimensions
Size
2X
Length
11
Overall Width
9
Width
9
Overall Height
0.6
Height
0.6
Details
Item
Radians SV272-2 Type R Class 2 Multipurp
Color
Hi-Vis Orange
Material
100% Polyester Mesh
Closure Type
Zipper Closure
Standards
ANSI/ISEA 107
ANSI Class
Type R Class 2
Gender
Unisex
Fabric Weight
0.4
Features
Zipper Closure; 2" Silver Reflective Tape; Contrasting Trim Detail; 1 Horizontal Stripe; Mic Tabs on both shoulders; Pockets: 1 upper left front chest pocket, 2 lower flap covered pockets, inside oversized tablet pocket.; Materials: 100% polyester mesh; Meets ANSI/ISEA 107 Standards.
Description
Radians SV272-2 Type R Class 2 Multipurp
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.