Zoro Homepage

Radians SV272-2 Type R Class 2 Multipurp, 100% Polyester Mesh, Zipper Closure Closure, Size M

  • Mfr # SV272-2ZOM-M

  • Zoro # G3875087


product price: $10.99
/ea

Key Features

Material
100% Polyester Mesh
Closure Type
Zipper Closure
Standards
ANSI/ISEA 107
ANSI Class
Type R Class 2
Length
11
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SV272-2ZOM-M
Zoro #
G3875087
UPC #
674326306520
Country of Origin
China

Dimensions

Size
M
Length
11
Width
9
Height
0.6
Overall Height
0.6
Overall Width
9

Details

Item
Radians SV272-2 Type R Class 2 Multipurp
Color
Hi-Vis Orange
Material
100% Polyester Mesh
Closure Type
Zipper Closure
Standards
ANSI/ISEA 107
ANSI Class
Type R Class 2
Gender
Unisex
Features
Zipper Closure; 2" Silver Reflective Tape; Contrasting Trim Detail; 1 Horizontal Stripe; Mic Tabs on both shoulders; Pockets: 1 upper left front chest pocket, 2 lower flap covered pockets, inside oversized tablet pocket.; Materials: 100% polyester mesh; Meets ANSI/ISEA 107 Standards.
Fabric Weight
0.4

Description

Radians SV272-2 Type R Class 2 Multipurp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.