
Radians SV2Z Economy Type R Class 2 Mesh Safety Vest with Zipper (Discontinued)
- Mfr # SV2ZGM5X
- Zoro # G3865034
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SV2ZGM5X
Zoro #
G3865034
UPC #
674326235424
Country of Origin
Multiple
Dimensions
Size
5X
Length
12.5
Height
1.5
Width
9.5
Overall Width
9.5
Overall Height
1.5
Details
Item
Radians SV2Z Economy Type R Class 2 Mesh
Gender
Unisex
Fabric Weight
0.4625
Material
100% Polyester Mesh
Color
Hi-Vis Green
ANSI Class
Type R Class 2
Closure Type
Zipper Closure
Features
Closure: Zipper.; 2" silver tape reflective material. 1 horizontal stripe.; Pockets: 1 upper left front, 1 lower right inside.; Materials: 100% polyester solid knit, 100% polyester mesh.; Meets ANSI/ISEA 107 Standards.
Standards
ANSI/ISEA 107
Description
Radians SV2Z Economy Type R Class 2 Mesh
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.