
Radians SV2Z Economy Type R Class 2 Solid Safety Vest with Zipper (Discontinued)
- Mfr # SV2ZGSL
- Zoro # G3865409
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SV2ZGSL
Zoro #
G3865409
UPC #
674326235516
Country of Origin
China
Dimensions
Size
L
Length
12.5
Overall Height
1
Overall Width
10
Height
1
Width
10
Details
Item
Radians SV2Z Economy Type R Class 2 Soli
Color
Hi-Vis Green
Material
100% Polyester Tricot
Fabric Weight
0.56
Closure Type
Zipper Closure
Gender
Unisex
ANSI Class
Type R Class 2
Standards
ANSI/ISEA 107
Features
Closure: Zipper.; 2” silver tape reflective material. 1 horizontal stripe.; Pockets: 1 upper left front, 1 lower right inside.; Materials: 100% polyester solid knit, 100% polyester mesh.; Meets ANSI/ISEA 107 Standards.
Description
Radians SV2Z Economy Type R Class 2 Soli
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.