
Radians SV4 Class 2 5 Pt. Breakaway Mesh Vest, Hi-Vis Green, M, PK12
Mfr # SV4GMM
Zoro # G406376799
product price: $291.99
/pk 12, $24.33/ea
Free Shipping & Returns
Key Features
Color
Hi-Vis Green
Vest Size
M
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SV4GMM
Zoro #
G406376799
UPC #
674326234274
Country of Origin
China
Dimensions
Vest Size
M
Details
Color
Hi-Vis Green
Description
Radians sv4 class 2 5 pt. Breakaway mesh vest, hi-viz green, m radians sv4 economy class 2 breakaway safety vest has hook & loop fasteners at shoulders, sides and front closure that breakaway when tugged with moderate force. Excellent choice for extreme work environments round moving machinery and equipment to prevent pulling workers into hazards. features: 5 point breakaway - shoulders, sides and front closure compliant protection at an economical price hook & loop closure drop shoulder 5-point breakaway 2" reflective material pockets: 1 upper & lower left inside, 1 lower right outside
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.