Zoro Homepage

Radians SV46 Surveyor Type R Class 2 Bre, 100% Polyester Mesh and 100% Polyester Tricot, Size 5X

  • Mfr # SV46O5X

  • Zoro # G3864849


product price: $18.15
/ea

Key Features

Material
100% Polyester Mesh and 100% Polyester Tricot
Closure Type
Zip-N-Rip Closure
Standards
ANSI/ISEA 107
ANSI Class
Type R Class 2
Fabric Weight
0.7375
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SV46O5X
Zoro #
G3864849
UPC #
674326234717
Country of Origin
China

Dimensions

Size
5X
Length
10
Width
9.5
Overall Height
2.5
Height
2.5
Overall Width
9.5

Details

Item
Radians SV46 Surveyor Type R Class 2 Bre
Color
Hi-Vis Orange
Material
100% Polyester Mesh and 100% Polyester Tricot
Closure Type
Zip-N-Rip Closure
Standards
ANSI/ISEA 107
ANSI Class
Type R Class 2
Fabric Weight
0.7375
Features
Closure: Zip-N-Ripâ„¢.; 2" Silver Tape Reflective Material. 1 horizontal stripe.; Contrasting Trim Detail.; 5 Point Breakaway - Shoulders, Sides and Zipper Closure.; Pockets: Upper Split Pad/Pencil, Upper Radio/Phone, 2 Each Lower Flap Covered, 2 Large Deep Open Inside, 1 Inside Flashlight.; Mic Tab on Both Shoulders.; Materials: 100% Polyester Solid Knit Front, 100% Polyester Mesh Back.; Meets ANSI/ISEA 107 Standards.
Gender
Unisex

Description

Radians SV46 Surveyor Type R Class 2 Bre

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.