
Radians SV46 Surveyor Type R Class 2 Bre, 100% Polyester Mesh and 100% Polyester Tricot, Size M
Mfr # SV46OM
Zoro # G3864885
product price: $18.15
/eaKey Features
Material
100% Polyester Mesh and 100% Polyester Tricot
Closure Type
Zip-N-Rip Closure
Standards
ANSI/ISEA 107
ANSI Class
Type R Class 2
Features
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SV46OM
Zoro #
G3864885
UPC #
674326234656
Country of Origin
China
Dimensions
Size
M
Length
10.8
Height
1.4
Overall Width
8.6
Overall Height
1.4
Width
8.6
Details
Item
Radians SV46 Surveyor Type R Class 2 Bre
Color
Hi-Vis Orange
Material
100% Polyester Mesh and 100% Polyester Tricot
Closure Type
Zip-N-Rip Closure
Standards
ANSI/ISEA 107
ANSI Class
Type R Class 2
Features
Fabric Weight
0.6125
Gender
Unisex
Description
Radians SV46 Surveyor Type R Class 2 Bre
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.