Radians SV4X Economy Mesh X-Back Type R, 100% Polyester Mesh, Hi-Vis Green, Size XL

  • Mfr # SV4X-2VGM-XL

  • Zoro # G3864648


product price:  $11.89
/ea

Key Features

Vest Size
XL
Material
100% Polyester Mesh
Standards
ANSI/ISEA 107
Closure Type
Hook and Loop Closure
Gender
Unisex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SV4X-2VGM-XL
Zoro #
G3864648
UPC #
674326280332
Country of Origin
China

Dimensions

Vest Size
XL
Length
13
Fits Chest Size
46"
Size
XL
Vest Length
28 in
Overall Height
0.5
Height
0.5
Overall Width
10
Width
10

Details

Item
Radians SV4X Economy Mesh X-Back Type R
Color
Hi-Vis Green
Material
100% Polyester Mesh
Standards
ANSI/ISEA 107
Closure Type
Hook and Loop Closure
Gender
Unisex
ANSI Class
Type R Class 2
Number of Outside Pockets
1
Features
Closure: Hook & Loop.; 2" Silver Tape Reflective Material. 1 horizontal stripe. 2 front vertical stripes. Rear x-back.; 5 Point Breakaway - Shoulders, Sides and Front Closure.; Materials: 100% Polyester Mesh.; Pockets: 1 Chest pocket, 1 lower front pocket.; Meets ANSI/ISEA 107 Standards.; Meets Z96-15 CAN/CSA standards.
Fabric Weight
0.4
Number of Inside Pockets
1
Traffic Safety Vest Color
Yellow/Green
Vest Stripe Color Family
Silver
Number of Pockets with Closure
0
Traffic Vest Item
Traffic Vest
Stripe Color
Silver
Hazard Risk Category (HRC)
0
Vest Closure Type
Hook-and-Loop
Back Stripe Pattern
X
Vest Material
Polyester Mesh
ATPV Rating
Not Rated

Description

Radians SV4X Economy Mesh X-Back Type R

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.