Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Unisex Two-Tone Hi-Vis Engineer Vest, Woven Polyester Front/Mesh Back, Zipper, Hi-Vis Green

  • Mfr # SV55-2ZGD-2X

  • Zoro # G3862794


product price: $52.99
/ea

Key Features

Size
2XL
Standards
ANSI/ISEA 107
Color
Hi-Vis Green
Material
Woven Polyester Front/Mesh Back
Reflective Stripe Width
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SV55-2ZGD-2X
Zoro #
G3862794
UPC #
674326266053
Country of Origin
China

Dimensions

Size
2XL
Reflective Stripe Width
2 in
Length
12.6
Overall Width
10
Overall Height
1.8

Details

Item
Two-Tone Hi-Vis Engineer Vest
Standards
ANSI/ISEA 107
Color
Hi-Vis Green
Material
Woven Polyester Front/Mesh Back
ANSI Type
Type R
Closure Type
Zipper
ANSI Class
2
Total Number of Pockets
15
Includes Microphone Tab
2
Features
Heavy Duty #8 Zipper Closure; Pockets: Front flap covered radio pocket, flap covered split pencil pocket, lower front cargo pockets with flagging tape grommets, 2 water bottle/paint can pockets, 2 large two layer inside open pockets; 3M® 8712 Silver 2" Glass Bead Reflective Tape; 1" Contrasting Trim Detail; Reflective Trim Edging; Dual Mic Tabs; Materials: Front - 300D woven polyester / Back - Polyester Mesh; Meets ANSI/ISEA 107 Standards.
Gender
Unisex
Number of Inside Pockets
4
Number of Outside Pockets
4
Fabric Weight
1.3125
Number of Pockets with Closure
8
Vest Back Style
Mesh
Covered Pocket Locations
two lower with covered flaps
Reflective Stripe Color
Silver
Reflective Tape Type
Glass Bead
Cooling
Yes
Reflective Stripe Main Color
Silver
Fabric Construction
300D woven polyester front with a polyester mesh back

Description

Radians SV55 Class 2 Heavy Woven Two Ton

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.