
Two-Tone Hi-Vis Engineer Vest M Class 2 , Zipper 15 Pockets, 2 Mic Tab
Mfr # SV55-2ZOD-M
Zoro # G3863083
product price: $51.19
/eaKey Features
Standards
ANSI/ISEA 107
Material
Woven Polyester Front/Mesh Back
Reflective Stripe Width
2 in
ANSI Type
Type R
Closure Type
Zipper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SV55-2ZOD-M
Zoro #
G3863083
UPC #
674326266091
Country of Origin
China
Dimensions
Size
M
Reflective Stripe Width
2 in
Length
13
Overall Width
8.6
Overall Height
1.4
Details
Item
Two-Tone Hi-Vis Engineer Vest
Standards
ANSI/ISEA 107
Color
Hi-Vis Orange
Material
Woven Polyester Front/Mesh Back
ANSI Type
Type R
Closure Type
Zipper
ANSI Class
2
Total Number of Pockets
15
Includes Microphone Tab
2
Features
Fabric Weight
1.1656
Gender
Unisex
Number of Outside Pockets
4
Vest Back Style
Mesh Back
Covered Pocket Locations
two lower with covered flaps, zippered rear plan
Fabric Construction
300D woven polyester front with a polyester mesh back
Number of Pockets with Closure
2
Reflective Tape Type
Glass Bead
Reflective Stripe Color
silver
Description
Radians SV55 Class 2 Heavy Woven Two Ton
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.