Radians SV59-1 Type O Class 1 Heavy Duty, 100% Polyester Woven Twill, Zipper Front Closure Closure

  • Mfr # SV59-1ZBM-L

  • Zoro # G3883444


product price: $26.19
/ea

Key Features

Color
Black
Material
100% Polyester Woven Twill
Closure Type
Zipper Front Closure
Standards
ANSI/ISEA 107
ANSI Class
Type O Class 1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SV59-1ZBM-L
Zoro #
G3883444
UPC #
674326322827
Country of Origin
China

Dimensions

Size
L
Length
9.84
Overall Width
11.42
Height
1.1
Width
11.42
Overall Height
1.1

Details

Item
Radians SV59-1 Type O Class 1 Heavy Duty
Color
Black
Material
100% Polyester Woven Twill
Closure Type
Zipper Front Closure
Standards
ANSI/ISEA 107
ANSI Class
Type O Class 1
Features
Heavy Webbing Reinforced Edging.; Zipper Front Closure.; 2” Glass Bead Reflective Tape.; Dual Mic Tabs.; Grommets at Neck for Tool Tethers.; Dual Mic Tabs on Shoulder.; Woven Polyester Twill Black Bottom.; Upper Left Chest: Split Pencil 4 Segment Pocket.; Upper Right Chest: 3D Radio Pocket with Flap Cover and Clear Credential Window.; Outside Lower Pockets: Sized to accomodate standard tablet.; Right Interior Lower Pocket: Sized to fit a tablet (3 straps added to hold tablet).; Interior Upper Chest Pocket with Flap Cover.; Large Plan Pocket spans lower half of entire back of vest with a snap closure.
Fabric Weight
1.01

Description

Radians SV59-1 Type O Class 1 Heavy Duty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.