
Radians SV59-3 Type R Class 3 Heavy Duty, 100% Polyester Mesh and 100% Polyester Woven Twill, Size S
Mfr # SV59-3ZGD-S
Zoro # G3866915
product price: $26.49
/eaKey Features
Material
100% Polyester Mesh and 100% Polyester Woven Twill
Closure Type
Snap Front Closure
Standards
ANSI/ISEA 107
ANSI Class
Type R Class 3
Gender
Unisex
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SV59-3ZGD-S
Zoro #
G3866915
UPC #
674326291246
Country of Origin
China
Dimensions
Size
S
Length
11
Height
1.6
Overall Height
1.6
Width
8.6
Overall Width
8.6
Details
Item
Radians SV59-3 Type R Class 3 Heavy Duty
Color
Hi-Vis Green
Material
100% Polyester Mesh and 100% Polyester Woven Twill
Closure Type
Snap Front Closure
Standards
ANSI/ISEA 107
ANSI Class
Type R Class 3
Gender
Unisex
Fabric Weight
0.8656
Features
Description
Radians SV59-3 Type R Class 3 Heavy Duty
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.