
Radians SV59-3 Type R Class 3 Heavy Duty, 100% Polyester Mesh and 100% Polyester Woven Twill
Mfr # SV59-3ZGD-4X
Zoro # G3866958
product price: $27.49
/eaKey Features
Material
100% Polyester Mesh and 100% Polyester Woven Twill
Closure Type
Snap Front Closure
Standards
ANSI/ISEA 107
ANSI Class
Type R Class 3
Gender
Unisex
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SV59-3ZGD-4X
Zoro #
G3866958
UPC #
674326239040
Country of Origin
China
Dimensions
Size
4X
Length
11
Overall Height
0.6
Overall Width
9
Height
0.6
Width
9
Details
Item
Radians SV59-3 Type R Class 3 Heavy Duty
Color
Hi-Vis Green
Material
100% Polyester Mesh and 100% Polyester Woven Twill
Closure Type
Snap Front Closure
Standards
ANSI/ISEA 107
ANSI Class
Type R Class 3
Gender
Unisex
Features
Fabric Weight
0.4
Description
Radians SV59-3 Type R Class 3 Heavy Duty
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.