Zoro Homepage

Radians SV59-3 Type R Class 3 Heavy Duty, 100% Polyester Mesh and 100% Polyester Woven Twill

  • Mfr # SV59-3ZOD-4X

  • Zoro # G3866845


product price: $27.49
/ea

Key Features

Material
100% Polyester Mesh and 100% Polyester Woven Twill
Closure Type
Snap Front Closure
Standards
ANSI/ISEA 107
ANSI Class
Type R Class 3
Fabric Weight
0.9812
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SV59-3ZOD-4X
Zoro #
G3866845
UPC #
647326239112
Country of Origin
China

Dimensions

Size
4X
Length
11.2
Overall Width
9.2
Width
9.2
Height
1.8
Overall Height
1.8

Details

Item
Radians SV59-3 Type R Class 3 Heavy Duty
Color
Hi-Vis Orange
Material
100% Polyester Mesh and 100% Polyester Woven Twill
Closure Type
Snap Front Closure
Standards
ANSI/ISEA 107
ANSI Class
Type R Class 3
Fabric Weight
0.9812
Gender
Unisex
Features
Woven Fabric Bias Tape & Heavy Black Webbing Reinforcement.; Pockets: Front: Large Radio/Cell Phone, Split Pencil/Tablet, 2 EA Full.; With Flap Cover. Inside: 2 EA Lower Full Width, Flap Covered Chest. Back: Plan Pocket (across the entire back).; Silver 2" Class 2 Glass Bead Reflective Tape.; Closure: Heavy Metal Chrome Snaps. Grommets at neck for tool keepers/lanyards.; Materials: 100% Polyester Mesh & 100% Polyester Solid Twill (pockets).; Back Plan Pocket has two layer back pocket the width of the entire back of vest, reinforced snap closure on both sides and opening the length of the side of the vest from bottom to arm pit.

Description

Radians SV59-3 Type R Class 3 Heavy Duty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.