Radians SV59 Type R Class 2 Heavy Duty S, 100% Polyester Mesh and 100% Polyester Woven Twill

  • Mfr # SV59-2ZGD-5X

  • Zoro # G3863555


product price: $23.65
/ea

Key Features

Material
100% Polyester Mesh and 100% Polyester Woven Twill
Closure Type
Snap Front Closure
Standards
ANSI/ISEA 107
ANSI Class
Type R Class 2
Fabric Weight
1.025
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SV59-2ZGD-5X
Zoro #
G3863555
UPC #
674326236612
Country of Origin
China

Dimensions

Size
5X
Length
11.4
Width
8.8
Height
1.4
Overall Width
8.8
Overall Height
1.4

Details

Item
Radians SV59 Type R Class 2 Heavy Duty S
Color
Hi-Vis Green
Material
100% Polyester Mesh and 100% Polyester Woven Twill
Closure Type
Snap Front Closure
Standards
ANSI/ISEA 107
ANSI Class
Type R Class 2
Fabric Weight
1.025
Gender
Unisex
Features
Woven Fabric Bias Tape & Heavy Black Webbing Reinforcement.; Pockets: Front: Large Radio/Cell Phone with Clear Badge Holder, Split Pencil/Tablet, 2 EA Full. with Flap Cover. Inside: 2 EA Lower Full Width, Flap Covered Chest. Back: Plan Pocket (across the entire back).; Silver 2" Class 2 Glass Bead Reflective Tape.; Closure: Heavy Metal Chrome Snaps. Grommets at neck for tool keepers/lanyards.; Materials: 100% Polyester Mesh & 100% Polyester Solid Twill (pockets).; Two layer back pocket the width of the entire back of vest, reinforced snap closure on both sides.; Pocket opening the length of the side of the vest from bottom to arm pit.; Meets ANSI/ISEA 107 Standards.

Description

Radians SV59 Type R Class 2 Heavy Duty S

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.