
Radians SV59 Type R Class 2 Heavy Duty S, 100% Polyester Mesh and 100% Polyester Woven Twill, Size S
Mfr # SV59-2ZOD-S
Zoro # G3863564
product price: $23.65
/eaKey Features
Material
100% Polyester Mesh and 100% Polyester Woven Twill
Closure Type
Snap Front Closure
Standards
ANSI/ISEA 107
ANSI Class
Type R Class 2
Features
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SV59-2ZOD-S
Zoro #
G3863564
UPC #
674326251974
Country of Origin
China
Dimensions
Size
S
Length
10.8
Overall Height
1.4
Overall Width
8
Width
8
Height
1.4
Details
Item
Radians SV59 Type R Class 2 Heavy Duty S
Color
Hi-Vis Orange
Material
100% Polyester Mesh and 100% Polyester Woven Twill
Closure Type
Snap Front Closure
Standards
ANSI/ISEA 107
ANSI Class
Type R Class 2
Features
Fabric Weight
0.7188
Gender
Unisex
Description
Radians SV59 Type R Class 2 Heavy Duty S
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.