Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Radians SV59B Type R Class 2 Heavy Duty, Woven Polyester Twill / 100% Polyester Mesh, Hi-Vis Green

  • Mfr # SV59B-2ZGM-3X

  • Zoro # G3883006


product price: $23.59
/ea

Key Features

Color
Hi-Vis Green
Material
Woven Polyester Twill / 100% Polyester Mesh
Closure Type
Zipper Closure
Standards
ANSI/ISEA 107
ANSI Class
Type R Class 2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SV59B-2ZGM-3X
Zoro #
G3883006
UPC #
674326322711
Country of Origin
China

Dimensions

Size
3X
Length
9.84
Width
11.42
Height
1.18
Overall Height
1.18
Overall Width
11.42

Details

Item
Radians SV59B Type R Class 2 Heavy Duty
Color
Hi-Vis Green
Material
Woven Polyester Twill / 100% Polyester Mesh
Closure Type
Zipper Closure
Standards
ANSI/ISEA 107
ANSI Class
Type R Class 2
Features
Heavy Webbing Reinforced Edging.; Zipper Front Closure.; 2” Glass Bead Reflective Tape.; Left Shoulder Mic Tab.; Grommets at Neck for Tool Tethers.; Woven Polyester Twill Black Bottom.; Upper Left Chest: Split Pencil 4 Segment Pocket.; Upper Right Chest: 3D Radio Pocket with Flap Cover and Clear Credential Window.; Outside Lower Pockets: Sized to accomodate standard tablet.; Right Interior Lower Pocket: Sized to fit a tablet (Strap added to hold tablet).; Interior Upper Chest Pocket with Flap Cover.; Large Plan Pocket spans lower half of entire back of vest with a snap closure.
Fabric Weight
1.1

Description

Radians SV59B Type R Class 2 Heavy Duty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.