
Radians SV59Z Type R Class 2 Heavy Duty, 100% Polyester Mesh and 100% Polyester Woven Twill, Size 3X
Mfr # SV59Z-2ZOD-3X
Zoro # G3863668
product price: $22.15
/eaKey Features
Material
100% Polyester Mesh and 100% Polyester Woven Twill
Closure Type
Zipper Closure
Standards
ANSI/ISEA 107
ANSI Class
Type R Class 2
Gender
Unisex
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SV59Z-2ZOD-3X
Zoro #
G3863668
UPC #
674326263410
Country of Origin
China
Dimensions
Size
3X
Length
9.8
Overall Width
8.6
Width
8.6
Height
1.8
Overall Height
1.8
Details
Item
Radians SV59Z Type R Class 2 Heavy Duty
Color
Hi-Vis Orange
Material
100% Polyester Mesh and 100% Polyester Woven Twill
Closure Type
Zipper Closure
Standards
ANSI/ISEA 107
ANSI Class
Type R Class 2
Gender
Unisex
Fabric Weight
0.9031
Features
Description
Radians SV59Z Type R Class 2 Heavy Duty
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.