
Radians SV6 Two Tone Surveyor Type R Cla, 100% Polyester Mesh and 100% Polyester Tricot, Size 5X
Mfr # SV6G5X
Zoro # G3863406
product price: $12.39
/eaKey Features
Material
100% Polyester Mesh and 100% Polyester Tricot
Closure Type
Zipper Closure
Standards
ANSI/ISEA 107
ANSI Class
Type R Class 2
Features
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SV6G5X
Zoro #
G3863406
UPC #
674326228884
Country of Origin
China
Dimensions
Size
5X
Length
11.2
Overall Width
8.2
Overall Height
1.4
Width
8.2
Height
1.4
Details
Item
Radians SV6 Two Tone Surveyor Type R Cla
Color
Hi-Vis Green
Material
100% Polyester Mesh and 100% Polyester Tricot
Closure Type
Zipper Closure
Standards
ANSI/ISEA 107
ANSI Class
Type R Class 2
Features
Fabric Weight
0.7125
Gender
Unisex
Description
Radians SV6 Two Tone Surveyor Type R Cla
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.