Radians SV6 Two Tone Surveyor Type R Cla, 100% Polyester Mesh, Zipper Closure Closure, Hi-Vis Green

  • Mfr # SV6-2ZGM-5X

  • Zoro # G3863887


product price:  $13.15
/ea

Key Features

Material
100% Polyester Mesh
Closure Type
Zipper Closure
Standards
ANSI/ISEA 107
ANSI Class
Type R Class 2
Fabric Weight
0.4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SV6-2ZGM-5X
Zoro #
G3863887
UPC #
674326250564
Country of Origin
China

Dimensions

Size
5X
Length
11
Height
0.6
Width
9
Overall Height
0.6
Overall Width
9

Details

Item
Radians SV6 Two Tone Surveyor Type R Cla
Color
Hi-Vis Green
Material
100% Polyester Mesh
Closure Type
Zipper Closure
Standards
ANSI/ISEA 107
ANSI Class
Type R Class 2
Fabric Weight
0.4
Features
Closure: Zipper.; 2" silver tape reflective material. 1 horizontal stripe.; Contrasting trim detail.; Pockets: 1 split pad/pencil, 1 radio, 2 each lower flap covered, 2 each deep inside pockets.; Mic tab on both shoulders.; Materials: 100% polyester solid front and mesh back or 100% polyester mesh.; Meets ANSI/ISEA 107 Standards.
Gender
Unisex

Description

Radians SV6 Two Tone Surveyor Type R Cla

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products