
Radians SV6 Two Tone Surveyor Type R Cla, 100% Polyester Mesh, Zipper Closure Closure, Hi-Vis Green
Mfr # SV6-2ZGM-XL
Zoro # G3863704
product price:Â $15.45
/eaKey Features
Material
100% Polyester Mesh
Closure Type
Zipper Closure
Standards
ANSI/ISEA 107
ANSI Class
Type R Class 2
Features
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SV6-2ZGM-XL
Zoro #
G3863704
UPC #
674326250526
Country of Origin
China
Dimensions
Size
XL
Length
12.3
Height
2
Overall Width
9.3
Overall Height
2
Width
9.3
Details
Item
Radians SV6 Two Tone Surveyor Type R Cla
Color
Hi-Vis Green
Material
100% Polyester Mesh
Closure Type
Zipper Closure
Standards
ANSI/ISEA 107
ANSI Class
Type R Class 2
Features
Gender
Unisex
Fabric Weight
0.5687
Description
Radians SV6 Two Tone Surveyor Type R Cla
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.