
Radians SV6 Two Tone Surveyor Type R Cla, 100% Polyester Mesh, Zipper Closure Closure, Hi-Vis Green
Mfr # SV6-2ZGM-3X
Zoro # G3863817
product price: $13.15
/eaKey Features
Material
100% Polyester Mesh
Closure Type
Zipper Closure
Standards
ANSI/ISEA 107
ANSI Class
Type R Class 2
Gender
Unisex
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SV6-2ZGM-3X
Zoro #
G3863817
UPC #
674326250540
Country of Origin
China
Dimensions
Size
3X
Length
11
Overall Width
8.4
Height
1.2
Width
8.4
Overall Height
1.2
Details
Item
Radians SV6 Two Tone Surveyor Type R Cla
Color
Hi-Vis Green
Material
100% Polyester Mesh
Closure Type
Zipper Closure
Standards
ANSI/ISEA 107
ANSI Class
Type R Class 2
Gender
Unisex
Fabric Weight
0.6219
Features
Description
Radians SV6 Two Tone Surveyor Type R Cla
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.