Zoro Homepage

Radians SV63 Two Tone Surveyor Type R Cl, 100% Polyester Mesh and 100% Polyester Tricot, Size 2X

  • Mfr # SV63G2X

  • Zoro # G3867256


product price: $16.99
/ea

Key Features

Material
100% Polyester Mesh and 100% Polyester Tricot
Closure Type
Zipper Closure
Number of Outside Pockets
4
Standards
ANSI/ISEA 107
ANSI Class
Type R Class 3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SV63G2X
Zoro #
G3867256
UPC #
674326233703
Country of Origin
China

Dimensions

Size
2X
Fits Chest Size
3"
Length
11.8
Vest Size
2XL
Vest Length
28 in
Height
1.4
Width
8.8
Overall Width
8.8
Overall Height
1.4

Details

Item
Radians SV63 Two Tone Surveyor Type R Cl
Color
Hi-Vis Green
Material
100% Polyester Mesh and 100% Polyester Tricot
Closure Type
Zipper Closure
Number of Outside Pockets
4
Standards
ANSI/ISEA 107
ANSI Class
Type R Class 3
Features
Closure: Zipper.; 2" Silver Tape Reflective Material. 1 horizontal stripe.; Contrasting Trim Detail.; Pockets: Upper Split Pad/Pencil, Upper Radio/Phone, 2 Each Lower Flap Covered, 2 Large Deep Open Inside, 1 Inside Flashlight.; Mic Tab on Both Shoulders.; Materials: 100% Polyester Solid Knit Front, 100% Polyester Mesh Back.; Meets ANSI/ISEA 107 Standards.
Number of Inside Pockets
3
Gender
Unisex
Fabric Weight
0.8125
Number of Pockets with Closure
1
Back Stripe Pattern
U-Block
Hazard Risk Category (HRC)
0
Vest Stripe Color Family
Silver
ATPV Rating
Not Rated
Traffic Safety Vest Color
Yellow/Green
Vest Closure Type
Zipper
Vest Material
Polyester
Stripe Color
Silver

Description

Radians SV63 Two Tone Surveyor Type R Cl

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.