
Radians SV63 Two Tone Surveyor Type R Cl, 100% Polyester Mesh and 100% Polyester Tricot, Size 4X
Mfr # SV63G4X
Zoro # G3866985
product price: $16.99
/eaKey Features
Material
100% Polyester Mesh and 100% Polyester Tricot
Closure Type
Zipper Closure
Standards
ANSI/ISEA 107
ANSI Class
Type R Class 3
Features
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SV63G4X
Zoro #
G3866985
UPC #
674326233727
Country of Origin
China
Dimensions
Size
4X
Length
11.4
Overall Height
1.6
Width
8.8
Overall Width
8.8
Height
1.6
Details
Item
Radians SV63 Two Tone Surveyor Type R Cl
Color
Hi-Vis Green
Material
100% Polyester Mesh and 100% Polyester Tricot
Closure Type
Zipper Closure
Standards
ANSI/ISEA 107
ANSI Class
Type R Class 3
Features
Gender
Unisex
Fabric Weight
0.8687
Description
Radians SV63 Two Tone Surveyor Type R Cl
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.